D80Q14
Description
D80Q14 ROLLER CHAIN SPROCKET ; 1" P DOUBLE 14T SPLIT TAPER BUSHING
Part # 1174895
BDI # 312022
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
Split Taper Bushing
Global Part Number GPN:
10042
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Bushed
D80R72
Description
D80R72 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1175116
BDI # 312046
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
22.926
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.504
Other Features:
Split Taper Bushing
Global Part Number GPN:
10064
Pitch Diameter - Millimeter:
582.31
Mounting Method:
Bushed
160S35
Description
160S35 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1173194
BDI # 312216
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
22.312
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.422
Other Features:
Split Taper Bushing
Global Part Number GPN:
9936
Pitch Diameter - Millimeter:
566.725
Mounting Method:
Bushed
D50P15
Description
D50P15 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1174325
BDI # 328772
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Split Taper Bushing
Global Part Number GPN:
9985
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
H160R20
Description
H160R20 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER HARDENED
Part # 1179092
BDI # 312353
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
12.784
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.828
Other Features:
Split Taper Bushing
Global Part Number GPN:
10389
Pitch Diameter - Millimeter:
324.714
Mounting Method:
Bushed