15HSB1-SN10
Description
15HSB1-SN10 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251123
BDI # 328876
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
75HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.813
Overall Width - Inch:
14.719
6HB1-SF10
Description
6HB1-SF10 BEVEL GEAR REDUCER ; CAST IRON NON RETURNABLE POR
Part # 1251388
BDI # 328899
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
20HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.469
Overall Width - Inch:
8.188
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.75HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Bolt Hole Slot 0.108 X 0.094 In | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.31
Overall Width - Inch:
3.89
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
50HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.875
Overall Width - Inch:
11.344
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
30HP
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Motor Included:
No
Nominal Ratio:
1:1
Inch - Metric:
Inch
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.188
Overall Width - Inch:
9.719