6GWBPF2 106

COMPARE

6GWBPF2 106

Description
6GWBPF2 106 WORM GEAR REDUCER ; NON-RETURNABLE

BROWNING

Part # G479

BDI # 358351

Features

Mounting Frame: 145T
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 16.5
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWBPF1 106

COMPARE

6GWBPF1 106

Description
6GWBPF1 106 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E463

BDI # 358335

Features

Mounting Frame: 145T
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 16.5
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY