6GWPF1 11.25
Description
6GWPF1 11.25 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E430
BDI # 358372
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
155.6
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
54.762
Nominal Center Distance - Inch:
2.156
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.81
6GWVPW3 11.25
Description
6GWVPW3 11.25 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE
Part # E443
BDI # 358389
Features
Mounting Frame:
Not Available
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
155.6
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
65.1
Nominal Center Distance - Inch:
2.563
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.125