6GWBPF2 126

COMPARE

6GWBPF2 126

Description
6GWBPF2 126 WORM GEAR REDUCER ; NON-RETURNABLE

BROWNING

Part # G480

BDI # 358352

Features

Mounting Frame: 143T
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 13.9
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY
6GWBPF1 126

COMPARE

6GWBPF1 126

Description
6GWBPF1 126 WORM GEAR REDUCER ; INDUSTRIAL RIGHT ANGLE

BROWNING

Part # E464

BDI # 358336

Features

Mounting Frame: 143T
Nominal Max Input Rating: 0.5HP
Nominal Max Output RPM: 13.9
Reducer Type: Right Angle
Motor Included: No

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 11.125
Nominal Center Distance - Inch: 0.438
Mounting Method: Direct Mounted
Overall Length - Inch: 12.81

Price Inventory : Available to order
Loading Price
QTY