NCG8100

COMPARE

NCG8100

Description
NCG8100 CHANGE GEAR ; 1-3/8IN BORE 12-1/2IN PD 8 DP 100T 14.5

BROWNING

Part # 1225739

BDI # 320507

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 12.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Pitch: 8 DP
Other Features: Type C1 | Without Hub | CGB8 Change Gear Bushing Bore 1-1/8
Pressure Angle: 14.5
Pitch Diameter - Millimeter: 317.5

Price Inventory : Available to order
Loading Price
QTY