HN35B13 IDLER
Description
HN35B13 IDLER ; 3/8" P 13T NEEDLE BRG 1/2" BORE
Part # 1297233
BDI # 327188
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.75
Length Thru Bore - Millimeter:
19.05
Other Features:
1.156 Inch Hub Diameter | 0.168 Inch Teeth Width
13LF100X1/2
Description
13LF100X1/2 TIMING PULLEY ; 1/2" BORE 1" WD 3/8" PIT L
Part # 1054717
BDI # 324847
Features
Pitch Diameter - Inch:
1.552
Flange Outside Diameter - Millimeter:
46.05
Inch - Metric:
Inch
Outside Diameter - Inch:
1.522
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Light | Type 1
Pitch Diameter - Millimeter:
39.421
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
31.75
Other Features:
2.625 Inch Hub Diameter | 0.575 Inch Teeth Width
HND80B13 IDLER
Description
HND80B13 IDLER ; 1" P 13T DBL NEEDLE BRG 2-1/4" BORE
Part # 1297407
BDI # 327183
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
Roller Chain
Bearing Type:
Needle Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.66
Length Thru Bore - Millimeter:
57.15
Other Features:
2.625 Inch Hub Diameter | 0.557 Inch Teeth Width
H100Q13
Description
H100Q13 ROLLER CHAIN SPROCKET ; SPLIT TAPER HARDENED TEETH
Part # 1178482
BDI # 312282
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
5.224
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
10328
Pitch Diameter - Millimeter:
132.69
Mounting Method:
Bushed