H100Q27
Description
H100Q27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 3995800
BDI # 312296
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
10.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.445
Other Features:
Split Taper Bushing
Global Part Number GPN:
11334
Pitch Diameter - Millimeter:
273.507
Mounting Method:
Bushed
60A27
Description
60A27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE TYPE A SERIES 900
Part # 1109412
BDI # 329411
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.867
Global Part Number GPN:
9358
Pitch Diameter - Millimeter:
164.109
Mounting Method:
Rough Bore
H50H27
Description
H50H27 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1177609
BDI # 327820
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
5.384
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.723
Other Features:
Split Taper Bushing
Global Part Number GPN:
10242
Pitch Diameter - Millimeter:
136.754
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
Split Taper Bushing
Global Part Number GPN:
10322
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Bushed
Features
Gear Style:
Miter Gear
Pitch Diameter - Inch:
4.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
24.384
Face Width - Inch:
0.96
Pitch:
6 DP
Other Features:
Unhardened Overall | Coniflex Tooth Form | Minimum Bore 1-1/4
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
114.3