50Q41
Description
50Q41 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170802
BDI # 323879
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.516
Other Features:
Split Taper Bushing
Global Part Number GPN:
9814
Pitch Diameter - Millimeter:
207.38
Mounting Method:
Bushed
60Q41
Description
60Q41 ROLLER CHAIN SPROCKET ; 3/4" P 41T SPLIT TAPER BUSHING
Part # 1171404
BDI # 323905
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
9.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.219
Other Features:
Split Taper Bushing
Global Part Number GPN:
9840
Pitch Diameter - Millimeter:
248.86
Mounting Method:
Bushed
40P41
Description
40P41 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1170166
BDI # 323815
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.532
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.812
Other Features:
Split Taper Bushing
Global Part Number GPN:
9783
Pitch Diameter - Millimeter:
165.91
Mounting Method:
Bushed
80R41
Description
80R41 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1172014
BDI # 312264
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
13.064
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.625
Other Features:
Split Taper Bushing
Global Part Number GPN:
9874
Pitch Diameter - Millimeter:
331.826
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
6.525
Flange Outside Diameter - Millimeter:
171.45
Inch - Metric:
Inch
Outside Diameter - Inch:
6.471
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Heavy | QD Bushing | Solid Style | Type B1F
Pitch Diameter - Millimeter:
165.735
Mounting Method:
Bushed