6C300R
Description
6C300R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
Part # 1013812
BDI # 332372
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
Split Taper Bushing | Arm Style | Type 15
Global Part Number GPN:
14977
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25
Outside Diameter - Millimeter:
635
Other Features:
QD Bushing | Arm Style | Type D3
Global Part Number GPN:
15299
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
3
140S54
Description
140S54 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1181759
BDI # 312212
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
30.097
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.096
Other Features:
Split Taper Bushing
Global Part Number GPN:
10397
Pitch Diameter - Millimeter:
764.47
Mounting Method:
Bushed
6B5V250
Description
6B5V250 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 6 GROOVE 25.28"OD
Part # 1969559
BDI # 329077
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.28
Outside Diameter - Millimeter:
642.112
Other Features:
Split Taper Bushing | Arm Style | Type 6
Global Part Number GPN:
14845
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
R1
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
25.28
Outside Diameter - Millimeter:
642.112
Other Features:
Split Taper Bushing | Arm Style | Type 4
Global Part Number GPN:
13299
Mounting Method:
Bushed
Belt Series:
A | B | 5V
Bushing Size:
B
Number of Grooves:
3