Page 1 of 5

Next

Compare
YSMS12F18RHX5/8

COMPARE

YSMS12F18RHX5/8

Description
YSMS12F18RHX5/8 BEVEL/MITER GEAR ; 5/8" BORE 32" FACE 20DETG PA 18T

BROWNING

Part # 1229640

BDI # 321214

Features

Gear Style: Spiral Miter Gear
Pitch Diameter - Inch: 1.5
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 8.128

Face Width - Inch: 0.32
Pitch: 12 DP
Other Features: Hardened Overall | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 38.1

Price Inventory : Available to order
Loading Price
QTY
YSMS6F24RHX 1 1/2

COMPARE

YSMS6F24RHX 1 1/2

Description
YSMS6F24RHX 1 1/2 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1229764

BDI # 321219

Features

Gear Style: Spiral Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Pitch: 6 DP
Other Features: Hardened Overall | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
YSMS7F21RHX1

COMPARE

YSMS7F21RHX1

Description
YSMS7F21RHX1 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1229723

BDI # 321222

Features

Gear Style: Spiral Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 17.272

Face Width - Inch: 0.68
Pitch: 7 DP
Other Features: Hardened Overall | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY
YSMS6F24RHX 1 1/4

COMPARE

YSMS6F24RHX 1 1/4

Description
YSMS6F24RHX 1 1/4 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1229749

BDI # 321220

Features

Gear Style: Spiral Miter Gear
Pitch Diameter - Inch: 4
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 22.606

Face Width - Inch: 0.89
Pitch: 6 DP
Other Features: Hardened Overall | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 101.6

Price Inventory : Available to order
Loading Price
QTY
YSMS7F21LHX1

COMPARE

YSMS7F21LHX1

Description
YSMS7F21LHX1 BEVEL/MITER GEAR ; NON-RETURNABLE

BROWNING

Part # 1229731

BDI # 321221

Features

Gear Style: Spiral Miter Gear
Pitch Diameter - Inch: 3
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 17.272

Face Width - Inch: 0.68
Pitch: 7 DP
Other Features: Hardened Overall | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 76.2

Price Inventory : Available to order
Loading Price
QTY