DATQ-1

COMPARE

DATQ-1

Description
DATQ-1 IDLER TENSIONER ; DRIVE TIGHTENERS SHAFT/IDLER

BROWNING

Part # 1296722

BDI # 327164

Features

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Overall Length - Inch: 6.938
Thread Size: 1-8
Inch - Metric: Inch

Material: Cast Iron
Other Features: Shaft Must be Ordered Separately | Double Adjusting | No Shaft is Required When Used with Idler Bushing
Adjustable/Non-Adjustable: Adjustable
Product Name: Idler Tensioner
Overall Width - Inch: 4.563

Price Inventory : In stock
Loading Price
QTY
YSMS10F20LHX3/4

COMPARE

YSMS10F20LHX3/4

Description
NOT AVAILABLE IN US

BROWNING

Part # 1229673 - OBS

BDI # 321207

Features

Gear Style: Spiral Miter Gear
Pitch Diameter - Inch: 2
Inch - Metric: Inch
Material: Steel
Face Width - Millimeter: 11.176

Face Width - Inch: 0.44
Pitch: 10 DP
Other Features: Hardened Overall | With Keyway and Set Screw
Pressure Angle: 20 Degree
Pitch Diameter - Millimeter: 50.8

Price Inventory : Available to order
Loading Price
QTY