2C-056
Description
2C-056 CLAMP COLLAR ; 9/16" BORE BLK OXD STL 2-PIECE 20/BOX
Part # 2C-056
BDI # 193440
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
11.125
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.313
Outside Diameter - Millimeter:
33.35
Bore - Millimeter:
14.3
Other Features:
Black Oxide Coated
Features
Split or Solid Description:
One Piece Solid
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
9.525
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
0.75
Outside Diameter - Millimeter:
19.05
Bore - Millimeter:
9.525
Other Features:
Corrosion Resistance
1C-200
Description
1C-200 CLAMP COLLAR ; 2" BORE BLK OXD STL 1-PIECE 5/BOX
Part # 1C-200
BDI # 193361
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
17.475
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Bore - Millimeter:
50.8
Other Features:
Black Oxide Coated | No Relief Cut
H1C-100
Description
H1C-100 CLAMP COLLAR ; 1" BORE BLK OXD STL 1-PIECE 20/BOX
Part # H1C-100
BDI # 196226
Features
Split or Solid Description:
One Piece Split Recessed Screw
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2
Outside Diameter - Millimeter:
50.8
Bore - Millimeter:
25.4
Other Features:
Black Oxide Coated | Safety Clamping Collar
2C-118
Description
2C-118 CLAMP COLLAR ; 1-3/16" BORE BLK OXD STL 2-PIECE 10/BOX
Part # 2C-118
BDI # 193489
Features
Split or Solid Description:
Two Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
12.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.063
Outside Diameter - Millimeter:
52.4
Bore - Millimeter:
30.175
Other Features:
Black Oxide Coated