F044130.AWAT03
Description
F044130.AWAT03 WORM GEAR REDUCER ; NON-RETURNABLE
Part # F044030.AWAT03-
BDI # 21529358
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 80 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.95
MSHO25C273-2 10:1
Description
MSHO25C273-2 10:1 SPEED REDUCER ; 1.4375 H/S 10:1 MOUNT POS 2/1700 INPUT
Part # MSHO25C273-2 10:1 REDUCER
BDI # 27631821
MOOS25-50-A1
Description
MOOS25-50-A1 WORM GEAR REDUCER
Part # MOOS25-50-A1 GEAR REDUCER
BDI # 29220851
Features
Inch - Metric:
Inch
Other Features:
Ratio 10 To 1 | Series B Worm Right Angle Gear
Part Type:
Gearhead Kit