Features
Pitch Diameter - Inch:
12.457
Inch - Metric:
Metric
Outside Diameter - Inch:
12.347
Face Width - Millimeter:
107.01
Face Width - Inch:
4.213
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Self Tracking Style | Red Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
316.408
Mounting Method:
Bushed
Belt Width - Millimeter:
105