P26-8M-20-1108
Description
P26-8M-20-1108 TAPER LOCK SPROCKET ; NON-RETURNABLE
Part # 20182758
BDI # 414141
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type A1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
P26-8M-30-JA
Description
P26-8M-30-JA SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # 20182248
BDI # 413632
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Sprocket
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed
W-26S-7/8
Description
W-26S-7/8 SYNCHRONOUS PULLEY ; 22.225MM BORE 32MM WIDE 8MM PIT
Part # 20038843
BDI # 397534
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Self Tracking Style | White Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Finished Bore
Belt Width - Millimeter:
32
Features
Pitch Diameter - Inch:
2.607
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN:
576968
Pitch Diameter - Millimeter:
66.21
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.607
Flange Outside Diameter - Millimeter:
74.93
Inch - Metric:
Metric
Outside Diameter - Inch:
2.553
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
QD Bushing | Solid Style | Type E1F | Conti Synchroforce Advance Pro Sprocket
Pitch Diameter - Millimeter:
66.218
Mounting Method:
Bushed