W-54S-SLB

COMPARE

W-54S-SLB

Description
W-54S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20133184

BDI # 409693

Features

Pitch Diameter - Inch: 5.414
Inch - Metric: Metric
Outside Diameter - Inch: 5.359
Face Width - Millimeter: 33
Face Width - Inch: 1.299

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | White Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576982
Pitch Diameter - Millimeter: 137.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P-54S-SLB

COMPARE

P-54S-SLB

Description
P-54S-SLB SYNCHRONOUS SPROCKET

CONTINENTAL

Part # 20136343

BDI # 409741

Features

Pitch Diameter - Inch: 5.414
Inch - Metric: Metric
Outside Diameter - Inch: 5.359
Face Width - Millimeter: 65.024
Face Width - Inch: 2.56

Belt Pitch: 8 MM
Other Features: Eagle NRG Belt Style | Self Tracking Style | RH and LH Helix Teeth | Purple Color | Slab Type | Conti SilentSync Sprocket
Global Part Number GPN: 576495
Pitch Diameter - Millimeter: 137.51
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY