DMD-C2060H-1R-10FT;D0127
Description
DMD-C2060H-1R-10FT ; D0127 RLLR CHAIN ; 10FT/BOX
Part # 101954341; DMD-C2060H-1R-10FT;D0127
BDI # 21486162
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
1.5
Chain Size:
C2060
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Double Pitch Heavy Conveyor
Internal Special Features:
No
DMD-40-2 DOFF LINK;W1243
Description
DMD-40-2 DOFF LINK ; W1243
Part # 101931409; DMD-40-2 DOFF LINK;W1243
BDI # 20855342
Features
Roller Width - Inch:
0.313
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Component:
Offset Link
Roller Diameter - Millimeter:
7.925
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-35-1RAP-10FT;D0298
Description
DMD-35-1RAP-10FT ; D0298 RLLR CHAIN ; 10FT/BOX
Part # 101954601; DMD-35-1RAP-10FT;D0298
BDI # 21485986
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Basic Construction:
Riveted
Chain Pitch - Millimeter:
9.525
Component:
Chain
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
DMD-50-2 DOFF LINK;W1275
Description
DMD-50-2 DOFF LINK ; W1275
Part # 101931412; DMD-50-2 DOFF LINK;W1275
BDI # 20855380
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-60XLO-1R-10FT;D0349
Description
DMD-60XLO-1R-10FT ; D0349 RLLR CHAIN ; 10FT/BOX
Part # 101954652; DMD-60XLO-1R-10FT;D0349
BDI # 20856870
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Drive
Other Features:
Ring Leader O-Ring Drive