1040T GRID
Description
1040T GRID ; 762812 TAPERED COUPLING 1040T10/1040T20
Part # 10053932
BDI # 18104969
Features
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid
1040T10 COVER/GRID ASSY
Description
1040T10 COVER/GRID ASSY ; 775803 4.63" OD ALUMINUM
Part # 10011508
BDI # 18105009
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
69.85
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
4.63
Outside Diameter - Millimeter:
117.6
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
2.75
1015G20/52 SLEEVE
Description
1015G20/52 SLEEVE ; 744991 6" OD GEAR COUPLING STEEL
Part # 10011261
BDI # 18104318
Features
Component:
Sleeve Assembly
Width - Millimeter:
47.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Flanged
Coupling Type:
Gear Coupling
Torque:
20790In-Lbs
Width - Inch:
1.875
1040T HUB 1.125 1/4X1/8KW NR 0704606
Description
1040T X 1.125 1/4X1/8KW COUPLING HUB ; 704606 NON RETURNABLE
Part # 10010798
BDI # 18104986
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
75.438
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
57.15
Coupling Type:
Grid Coupling
Torque:
2200In-Lbs
1090T10 COVER/GRID ASSY
Description
1090T10 COVER/GRID ASSY ; 776208 8.39" OD ALUMINUM
Part # 10011517
BDI # 18105651
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
122.174
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
8.39
Outside Diameter - Millimeter:
213.106
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid | Includes Seal - Gasket Kit - Cover Hardware - Packet of LTG Grease
Coupling Type:
Grid Coupling
Width - Inch:
4.81