1030G FSTNR SET EXP BLT
Description
1030G FSTNR SET EXP BLT ; 729200 FOR GEAR COUPLING
Part # 10011028
BDI # 18104746
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
Coupling Type:
Gear Coupling
Part Type:
Exposed Bolt Sleeve Fastener Kit
1070T10 SEAL KIT
Description
1070T10 SEAL KIT ; 776655 FOR GRID COUPLING
Part # 10055347
BDI # 18105510
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Coupling Type:
Grid Coupling
Part Type:
Horizontal Split Cover Seal Kit
1070T HUB RSB NR 0246657
Description
1070T HUB RSB COUPLING HUB ; 246657 3.44" HUB DIA 4.53" FLANGE OD
Part # 10010415
BDI # 18105497
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
115
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
76.2
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
87.376
Coupling Type:
Grid Coupling
Torque:
8800In-Lbs
1130T10 SEAL KIT
Description
1130T10 SEAL KIT ; 707192 FOR GRID COUPLING
Part # 10050108
BDI # 18106353
Features
Other Features:
Components May or May Not Intermix Among Brands | Kit Includes 2 Elastomeric Seal Rings - Cover Gaskets
Coupling Type:
Grid Coupling
Part Type:
Horizontal Split Cover Seal Kit
1040T GRID
Description
1040T GRID ; 762812 TAPERED COUPLING 1040T10/1040T20
Part # 10053932
BDI # 18104969
Features
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel
Coupling Type:
Grid Coupling
Part Type:
Tapered Grid