4015V;001040155
Description
4015V ; 001040155 WELDASPROCKET ; SPRKT NO 4015V 1/2" PITCH
Part # 001040155
BDI # 21532072
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
For V-Weld On Hub
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
6015 1/2;06015E08
Description
6015 1/2 ; 06015E08 IDLER SPROCKET ; 1/2" BORE 15 TEETH CHAIN SIZE 60
Part # 06015E08
BDI # 21494708
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width
4015V;00104015
Description
4015V ; 00104015 WELDASPROCKET ; SPRKT NO 4015V 1/2" PITCH
Part # 00104015
BDI # 21494651
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.405
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.652
Other Features:
For V-Weld On Hub
Pitch Diameter - Millimeter:
61.08
Mounting Method:
Finished Bore
5015W;00105015
Description
5015W ; 00105015 WELDASPROCKET ; SPRKT NO 5015W 5/8" PITCH
Part # 00105015
BDI # 21494763
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
For W-Weld On Hub
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Finished Bore
5015 5/8;05015E10
Description
5015 5/8 ; 05015E10 IDLER SPROCKET ; 5/8" BORE 15 TEETH CHAIN SIZE 50
Part # 05015E10
BDI # 21494701
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.375
Length Thru Bore - Millimeter:
17.475
Other Features:
0.688 Inch Teeth Width