P60-14MGT-40
Description
P60-14MGT-40 SYNCHRONOUS PULLEY ; 40MM BELT W 14MM BELT PIT 14M-40
Part # 77114060
BDI # 1125816
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.975
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Grey Iron Core
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
8MX-60S-62
Description
8MX-60S-62 SYNCHRONOUS PULLEY ; 8MM PITCH 60T 2.441" BELT W
Part # 77186060
BDI # 1117461
Features
Pitch Diameter - Inch:
6.015
Flange Outside Diameter - Millimeter:
163.068
Inch - Metric:
Metric
Outside Diameter - Inch:
5.952
Face Width - Millimeter:
66.802
Face Width - Inch:
2.63
Belt Pitch:
8 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
152.781
Mounting Method:
Bushed
P60-14MGT-55
Description
P60-14MGT-55 SYNCHRONOUS PULLEY ; 14MM PITCH 60T 2.165IN BELT W
Part # 77115060
BDI # 1125817
Features
Pitch Diameter - Inch:
10.527
Flange Outside Diameter - Millimeter:
280.975
Inch - Metric:
Metric
Outside Diameter - Inch:
10.417
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
267.386
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
9.549
Inch - Metric:
Inch
Outside Diameter - Inch:
9.495
Face Width - Millimeter:
59.512
Face Width - Inch:
2.343
Belt Pitch:
1/2 Inch
Other Features:
Power Grip | Heavy Duty | Grey Iron Core
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
Belt Width - Millimeter:
50.8