8MX-63S-62

COMPARE

8MX-63S-62

Description
8MX-63S-62 SYNCHRONOUS PULLEY ; 62MM BELT W 8MM BELT PIT 8M-62

GATES

Part # 77186063

BDI # 1117465

Features

Pitch Diameter - Inch: 6.316
Flange Outside Diameter - Millimeter: 170.688
Inch - Metric: Metric
Outside Diameter - Inch: 6.253
Face Width - Millimeter: 66.802

Face Width - Inch: 2.63
Belt Pitch: 8 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 160.426
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY