F14M-29S-37
Description
F14M-29S-37 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 29GROVES
Part # 77279729
BDI # 1124137
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
44.196
Face Width - Inch:
1.74
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
F14M-29S-20
Description
F14M-29S-20 SYNCHRONOUS PULLEY ; NON-RETURNABLE 14MM P 29GROVES
Part # 77279629
BDI # 1124136
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.304
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
26.416
Face Width - Inch:
1.04
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
F29-14MGT-55-SK
Description
F29-14MGT-55-SK SYNCHRONOUS PULLEY ; NON-RETURNABLE 29GROVES 14MM P 55MM W
Part # 77115529
BDI # 1124167
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
61.722
Face Width - Inch:
2.43
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed
F29-14MGT-40-SK
Description
F29-14MGT-40-SK SYNCHRONOUS PULLEY ; 29GROVES 14MM P 40MM W
Part # 77114329
BDI # 1124166
Features
Pitch Diameter - Inch:
5.088
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
4.978
Face Width - Millimeter:
45.974
Face Width - Inch:
1.81
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
129.235
Mounting Method:
Bushed