Page 1 of 3

Next

Compare
P15-3M-09AL

COMPARE

P15-3M-09AL

Description
P15-3M-09AL SYNCHRONOUS PULLEY ; 15GROVES 3MM P 09MM W

GATES

Part # 78820008

BDI # 1125481

Features

Pitch Diameter - Inch: 0.564
Flange Outside Diameter - Millimeter: 17.399
Inch - Metric: Metric
Outside Diameter - Inch: 0.534
Face Width - Millimeter: 10.185

Face Width - Inch: 0.401
Belt Pitch: 3 MM
Other Features: Type 6FC
Pitch Diameter - Millimeter: 14.326
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
P15-5M-15AL

COMPARE

P15-5M-15AL

Description
P15-5M-15AL SYNCHRONOUS PULLEY ; 15MM BELT W 5MM BELT PIT 5M-15

GATES

Part # 78821005

BDI # 1125483

Features

Pitch Diameter - Inch: 0.94
Flange Outside Diameter - Millimeter: 27
Inch - Metric: Metric
Outside Diameter - Inch: 0.895
Face Width - Millimeter: 16.662

Face Width - Inch: 0.656
Belt Pitch: 5 MM
Other Features: Type 6F
Pitch Diameter - Millimeter: 23.876
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB15XL037

COMPARE

PB15XL037

Description
PB15XL037 TIMING PULLEY

GATES

Part # 78230126

BDI # 1125993

Features

Pitch Diameter - Inch: 0.955
Flange Outside Diameter - Millimeter: 30.175
Inch - Metric: Inch
Outside Diameter - Inch: 0.935
Face Width - Millimeter: 14.3

Face Width - Inch: 0.563
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 24.257
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB15XL025

COMPARE

PB15XL025

Description
PB15XL025 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231505

BDI # 1125992

Features

Pitch Diameter - Inch: 0.955
Flange Outside Diameter - Millimeter: 30.175
Inch - Metric: Inch
Outside Diameter - Inch: 0.935
Face Width - Millimeter: 11.125

Face Width - Inch: 0.438
Belt Pitch: 1/5 Inch
Other Features: Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter: 24.257
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB15L075

COMPARE

PB15L075

Description
PB15L075 TIMING PULLEY ; NON-RETURNABLE

GATES

Part # 78231527

BDI # 1125988

Features

Pitch Diameter - Inch: 1.79
Flange Outside Diameter - Millimeter: 51.587
Inch - Metric: Inch
Outside Diameter - Inch: 1.76
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Belt Pitch: 3/8 Inch
Other Features: Power Grip | Light Duty | Steel Core
Pitch Diameter - Millimeter: 45.466
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY