TMQ821 GROVE REDUCER
Description
GROVE GEAR TMQ821 GROVE REDUCER
Part # TMQ821 GROVE REDUCER
BDI # 20331372
GR-TMQ852-40-R-180
Description
GR-TMQ852-40-R-180 WORM GEAR REDUCER
Part # GR-TMQ852-40-R-180 GEAR REDUCER
BDI # 28683740
GRG-BMQ821-30-R-56
Description
GRG-BMQ821-30-R-56 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION
Part # GRG8210127.00
BDI # 438691
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
50.8
Nominal Center Distance - Inch:
2
Other Features:
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.07
GR-FHMQ842-30-HL-140-32
Description
GR-FHMQ842-30-HL-140-32 WORM REDUCER
Part # GRF42001591.32
BDI # 28897797
GR-TMQ813-100-L-56
Description
GR-TMQ813-100-L-56 SPEED REDUCER
Part # GRT13001072.00
BDI # 28683627