Page 1 of 9535

Next

Compare
GR-HMQ818-25-H1-56-16

COMPARE

GR-HMQ818-25-H1-56-16

Description
GR-HMQ818-25-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION

GROVE GEAR

Part # GR8180542.16

BDI # 436301

Features

Mounting Frame: 56C
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 70
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Nominal Center Distance - Inch: 1.75
Other Features: Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 7.33

Price Inventory : In stock
Loading Price
QTY

COMPARE

GR-TMQ813-100-L-56

Description
GR-TMQ813-100-L-56 SPEED REDUCER ; NON-RETURNABLE

GROVE GEAR

Part # GRT13001072.00

BDI # 28683627

Price Inventory : In stock
Loading Price
QTY

COMPARE

SS-BMQ821-20-L-56

Description
SS-BMQ821-20-L-56 WORM GEAR REDUCER ; NON-RETURNABLE 20:1 SS QUILL I/P

GROVE GEAR

Part # S213004100

BDI # 23661525

Features

Component: Right Angle
Mounting Frame: 56C
Nominal Max Input Rating: 1.5HP
Nominal Max Output RPM: 87.5
Flange Outside Diameter - Millimeter: 87.5

Inch - Metric: Inch
Nominal Center Distance - Millimeter: 52.324
Other Features: Single Reduction | Viton Double Lip Seal
Assembly Components: 52.324
Mounting Method: Direct Mounted

Price Inventory : In stock
Loading Price
QTY
EL-BMQ826-50-R-140

COMPARE

EL-BMQ826-50-R-140

Description
EL-BMQ826-50-R-140 GROVE GEAR REDUCER ; NON-RETURNABLE ALUMINUM

GROVE GEAR

Part # EL8260201.00

BDI # 431289

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 35
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 66.802
Nominal Center Distance - Inch: 2.63
Other Features: Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 9.5

Price Inventory : In stock
Loading Price
QTY
GRL-BMQ821-7.5-R-140

COMPARE

GRL-BMQ821-7.5-R-140

Description
GRL-BMQ821-7.5-R-140 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION

GROVE GEAR

Part # GRL8210158.00

BDI # 439661

Features

Mounting Frame: 143TC/145TC
Nominal Max Input Rating: 2HP
Nominal Max Output RPM: 218.8
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 50.8
Nominal Center Distance - Inch: 2
Other Features: Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Mounting Method: Direct Mounted
Overall Length - Inch: 8.07

Price Inventory : In stock
Loading Price
QTY