50BTB48
Description
50BTB48 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 48 TEETH TAPER LOCK
Part # 80063313
BDI # 20643115
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
50BS48H 1.25 BORE
Description
50BS48H 1.25 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 48 TEETH 1-1/4 BORE
Part # 80062633
BDI # 20643099
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50BS48H 1-1/2 KWSS
Description
50BS48H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-1/2" BORE
Part # 81018310
BDI # 20643097
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50BS48H 1-7/16
Description
50BS48H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 48 TEETH 1-7/16 BORE
Part # 81018315
BDI # 20643111
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50QD48 XSDS
Description
50QD48 XSDS ROLLER CHAIN SPROCKET ; ANSI 50 QD 48 TEETH
Part # 80063979
BDI # 20642235
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed