60BS19H 1.0 KWSS
Description
60BS19H 1.0 BORE KWSS RLR CHAIN SPROCKET ; 60 19 TEETH 1 ROW HT
Part # 80064798
BDI # 20643741
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
50BS19H 1.25 BORE
Description
50BS19H 1.25 BORE ROLLER CHAIN SPROCKET ; 50 19 TEETH 1 ROW HT
Part # 80064236
BDI # 20642529
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.121
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Finished Bore
60QD19H XSDS
Description
60QD19H XSDS ROLLER CHAIN SPROCKET ; ANSI 60 QD 19 TEETH
Part # 80063676
BDI # 20643379
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Bushed
60BS19H 1-3/16
Description
60BS19H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 19 TEETH 1-3/16 BORE
Part # 81018452
BDI # 20643745
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.557
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.945
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
115.74
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.798
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.121
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
96.469
Mounting Method:
Rough Bore