50BS48H 1.25 BORE
Description
50BS48H 1.25 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 48 TEETH 1-1/4 BORE
Part # 80062633
BDI # 20643099
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50BS48H 1-1/2 KWSS
Description
50BS48H 1-1/2 KWSS ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-1/2" BORE
Part # 81018310
BDI # 20643097
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
60BS48H 1-5/8
Description
60BS48H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 1 -5/8 BORE
Part # 81018635
BDI # 20644301
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48H 1 7/16 BORE
Description
60BS48H 1 7/16 BORE RLR CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 1 -7/16 BORE
Part # 80063141
BDI # 20644303
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48H 1-1/8
Description
60BS48H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 1-1/8 BORE
Part # 81018630
BDI # 20644307
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore