80BS17H 1-3/8
Description
80BS17H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 17 TEETH 1-3/8 BORE
Part # 81018757
BDI # 20644893
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80BS17H 1-15/16 KWSS
Description
80BS17H 1-15/16 KWSS RLR CHAIN SPROCKET ; ANSI 80 TYPE B 17 TEETH 1-15/16 BORE
Part # 81018754
BDI # 20644887
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Finished Bore
80B17H
Description
80B17H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 17 TEETH PILOT BORE
Part # 80060266
BDI # 20644905
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
60QD17 X SDS
Description
60QD17 X SDS ROLLER CHAIN SPROCKET ; ANSI 60 QD 17 TEETH
Part # 81018674
BDI # 20643375
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Bushed
60BS17H 1-3/4 KWSS
Description
60BS17H 1-3/4 BORE KWSS RLR CHAIN SPKT ; ANSI 60 TYPE B 17 TEETH 1 -3/4 BORE
Part # 81018440
BDI # 20643681
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.082
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.462
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
103.683
Mounting Method:
Finished Bore