Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
80B48H
Description
80B48H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 48 TEETH PILOT BORE
Part # 81018714
BDI # 20645257
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
80BTB48
Description
80BTB48 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 48 TEETH TAPER LOCK
Part # 80063821
BDI # 20645259
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
80SF48 QD
Description
80SF48 QD ROLLER CHAIN SPROCKET ; ANSI 80 QD 48 TEETH
Part # 81018874
BDI # 20644609
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Rough Bore