W4814M65-E
Description
W4814M65-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4814M65-E
BDI # 613062
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577970
Pitch Diameter - Millimeter:
213.9
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577558
Pitch Diameter - Millimeter:
213.9
P4814M85-E
Description
P4814M85-E SPROCKET ; 48 TEETH 14MM PITCH X 3.346" BELT WD
Part # P4814M85-E
BDI # 610369
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577690
Pitch Diameter - Millimeter:
213.9
P4814M55-E
Description
P4814M55-E SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Part # P4814M55-E
BDI # 610367
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577663
Pitch Diameter - Millimeter:
213.9
P4814M40-E
Description
P4814M40-E SPROCKET ; 14MM P 48T 40MM W BORED FOR E BUSHING
Part # P4814M40-E
BDI # 610365
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.311
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577705
Pitch Diameter - Millimeter:
213.9