1 3V 265 JA
Description
1 3V 265 JA V-BELT SHEAVE ; 1 GROOVE 2.65" OD BUSHED 3V BELT
Part # 1 3V 265 JA
BDI # 613511
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.65
Outside Diameter - Millimeter:
67.31
Other Features:
QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
581339
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
1 3V 250 JA
Description
1 3V 250 JA V-BELT SHEAVE ; 1 GROOVES 2-1/2" OD BUSHED
Part # 1 3V 250 JA
BDI # 613510
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580857
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.8
Outside Diameter - Millimeter:
71.12
Other Features:
QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580239
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
1 3V 315 JA
Description
1 3V 315 JA V-BELT SHEAVE ; 1 GROOVE 3V BELT 3.15" OD BUSHED
Part # 1 3V 315 JA
BDI # 613517
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80.01
Other Features:
QD Bushing | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
581222
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Outside Diameter - Millimeter:
63.5
Other Features:
QD Bushing | Reverse Mount | Solid Style | Bore Size 3/8 and 7/16 and 1-1/4 has No Keyway
Global Part Number GPN:
580423
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
JA
Number of Grooves:
2