50B48
Description
50B48 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1" MIN PLAIN BORE
Part # 50B48
BDI # 621999
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
36275
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
50A48
Description
50A48 ROLLER CHAIN SPROCKET ; 5/8" P 45T 15/16" MIN PLAIN BORE A PLATE
Part # 50A48
BDI # 621192
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Global Part Number GPN:
31750
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
50BTB48
Description
50BTB48 ROLLER CHAIN SPROCKET ; 5/8" P 48T BORE FOR 2012 BUSHING
Part # 50BTB48
BDI # 621930
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32156
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
50BS48 1 1/2
Description
50BS48 1 1/2 ROLLER CHAIN SPROCKET ; 5/8" P 48T 1-1/2" BORE
Part # 50BS48 1 1/2
BDI # 621722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34822
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
50BS48 1 3/8
Description
50BS48 1 3/8 ROLLER CHAIN SPROCKET ; 50 CHAIN 48T B-HUB ONE SIDE 1.375" FB
Part # 50BS48 1 3/8
BDI # 621728
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Global Part Number GPN:
34264
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore