D50B48
Description
D50B48 ROLLER CHAIN SPROCKET ; 5/8" P 48T DOUBLE 1-3/16" MIN PLAIN BORE
Part # D50B48
BDI # 607856
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Duplex Type
Global Part Number GPN:
30647
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Split Taper Bushing
Global Part Number GPN:
571241
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
D50CTB48
Description
D50CTB48 ROLLER CHAIN SPROCKET ; BUSHED 50-2 CHAIN 48T C-HUB BOTH SIDES
Part # D50CTB48
BDI # 607869
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30365
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
D50SK48
Description
D50SK48 ROLLER CHAIN SPROCKET ; 5/8" P 48T DOUBLE BORE FOR SK BUSH
Part # D50SK48
BDI # 607921
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
30459
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Bushed
D50B48 1-1/2 KW 2SS
Description
D50B48 1-1/2 KW 2SS SPROCKET ; 5/8IN PITCH 1-1/2IN BORE 48 TEETH
Part # D50B48 1-1/2 KW 2SS
BDI # 21536068
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore