D60B35
Description
D60B35 ROLLER CHAIN SPROCKET ; 3/4" P 35T DOUBLE 1-1/4" MIN PLAIN BORE
Part # D60B35
BDI # 607951
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Duplex Type
Global Part Number GPN:
30676
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
D60Q35H
Description
D60Q35H ROLLER CHAIN SPROCKET ; 3/4" P 35T HT DOUBLE BORE FOR Q BUSH
Part # D60Q35H
BDI # 607995
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Split Taper Bushing
Global Part Number GPN:
571270
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Bushed
D60B35 1-11/16
Description
D60B35 1-11/16 RLR CHAIN SPROCKET ; 35 TEETH 8.78" OUTSIDE DIA
Part # D60B35 1-11/16
BDI # 21552173
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.367
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.783
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Finished Bore