D80R48
Description
D80R48 ROLLER CHAIN SPROCKET ; 1" P 48T DOUBLE BORE FOR R BUSH
Part # D80R48
BDI # 608166
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Split Taper Bushing
Global Part Number GPN:
571303
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed