80B17
Description
80B17 ROLLER CHAIN SPROCKET ; 1" P 17T 1" MIN PLAIN BORE
Part # 80B17
BDI # 625195
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
5.442
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.949
Global Part Number GPN:
36368
Pitch Diameter - Millimeter:
138.23
Mounting Method:
Rough Bore
41E15
Description
41E15 IDLER SPROCKET ; 1/2" P 15T BRONZE BUSHING 1/2" BORE
Part # 41E15
BDI # 620708
Features
Chain Pitch - Inch:
0.5
Chain Size:
40 | 41
Chain Pitch - Millimeter:
12.7
Chain Type:
Roller Chain
Bearing Type:
Sleeve Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.65
Length Thru Bore - Millimeter:
25.4
Other Features:
Oil Impregnated Sintered Bronze Bearing
35BS13 1/2
Description
35BS13 1/2 ROLLER CHAIN SPROCKET ; 3/8" P 13T 1/2" BORE
Part # 35BS13 1/2
BDI # 618645
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
1.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.746
Other Features:
With 2 Set Screw
Global Part Number GPN:
32291
Pitch Diameter - Millimeter:
39.8
Mounting Method:
Finished Bore
60BS16 1 15/16
Description
60BS16 1 15/16 ROLLER CHAIN SPROCKET ; 3/4" P 16T 1-15/16" BORE
Part # 60BS16 1 15/16
BDI # 622792
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.845
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.22
Other Features:
With 2 Set Screw
Global Part Number GPN:
35329
Pitch Diameter - Millimeter:
97.663
Mounting Method:
Finished Bore
40BS28 1
Description
40BS28 1 ROLLER CHAIN SPROCKET ; 1/2" P 28T 1" BORE
Part # 40BS28 1
BDI # 619774
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
33085
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore