32CTB48
Description
32CTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB48
BDI # 618550
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570222
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Simplex Type
Global Part Number GPN:
570787
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Simplex Type
Global Part Number GPN:
570083
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Duplex Type
Global Part Number GPN:
570289
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
160C48H X 3-15/16 TKW 1IN
Description
160C48H X 3-15/16 TKW 1" SPROCKET
Part # 160C48H X 3-15/16 TKW 1"
BDI # 24871661
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Finished Bore