C548

COMPARE

C548

Description
C548 SPUR GEAR ; 14 1/2 DEG CAST

MARTIN SPROCKET & GR

Part # C548

BDI # 606905

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 9.6
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 44.45

Face Width - Inch: 1.75
Pitch: 5 DP
Other Features: Web with Lighten Holes Style | Type B2 | Minimum Bore 1-3/16
Global Part Number GPN: 671964
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY