Features
Inch - Metric:
Inch
Part Type:
Sleeve and Spider
Features
Inch - Metric:
Inch
Other Features:
COMBINATION TIGEAR
Part Type:
HNBR Seal
Features
Inch - Metric:
Inch
Part Type:
Input Seal
210DM0004A 11.4 A1 STD
Description
210DM0004A 11.4 A1 STD APG REDUCER ; 210TC DOUBLE REDUCTION 11.4:1 FOOT MOUNT
Part # M85020
BDI # 288590
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
175
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
34.29
Nominal Center Distance - Inch:
1.35
Other Features:
Double Reduction | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
16.82
Features
Mounting Frame:
210TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
350
Reducer Type:
Parallel
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
25.146
Nominal Center Distance - Inch:
0.99
Other Features:
Double Reduction | Clamp Collar | Double Lip Seals | Brass plugs | Spring loaded brass vent
Mounting Method:
Direct Mounted
Overall Length - Inch:
15.48