2B64SDS
Description
2B64SDS QD SHEAVE ; 2 GRV B SECTION SDS BUSHING CAST IRON
Part # 2B64SDS
BDI # 17106295
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
2
4B60SD
Description
4B60SD CONVENTIONAL QD SHEAVE ; 4 GRV B SECTION SD BUSHING CAST IRON
Part # 4B60SD
BDI # 17108823
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SD
Number of Grooves:
4
AK69H
Description
AK69H V BELT PULLEY ; 1 GRV A SECTION H BUSHING CAST IRON
Part # AK69H
BDI # 17111319
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Split Taper Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
1
4C60SK
Description
4C60SK CONVENTIONAL QD SHEAVE ; 4 GRV 6.4" OD SK BUSHING
Part # 4C60SK
BDI # 24249694
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SK
Number of Grooves:
4
3C60SF
Description
3C60SF CONVENTIONAL QD SHEAVE ; 3 GRV C SECTION SF BUSHING CAST IRON
Part # 3C60SF
BDI # 17108092
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.4
Outside Diameter - Millimeter:
162.56
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
3