T-102-M
Description
T-102-M SPIRAL BEVEL GEAR REDUCER ; 2:1 RATIO RIGHT ANG 3-WAY
Part # 135874
BDI # 22081037
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
875
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Three Way Unit | Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.244
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
1750
Reducer Type:
Right Angle
Inch - Metric:
Metric
Nominal Center Distance - Millimeter:
0
Nominal Center Distance - Inch:
0
Other Features:
Rotation Reverse Of Input
Mounting Method:
Base | Flange Mounted
Overall Length - Inch:
4.37
R-101-C1 MOD137888
Description
R-101-C1 MOD137888 ; GEAR REDUCER
Part # R-101-C1 MOD137888
BDI # 21449118