60-2 RIV 10FT
Description
60-2 RIV 10FT ROLLER CHAIN ; 60-2 3/4" PITCH RIVETED 10FT/BOX
Part # 127729
BDI # 340604
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Other Features:
Loose Fit Center Plate
Global Part Number GPN:
227073
60 C/L S/C S/F
Description
60 C/L S/C S/F CHAIN CONNECTING LINK ; 60 CHAIN 3/4" CHAIN PITCH SPRING CLIP
Part # 156626
BDI # 340953
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60
Component:
Connecting Link
Roller Diameter - Millimeter:
11.887
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Slip Fit
Global Part Number GPN:
227058
Chain Series:
Standard
154UH10 010
Description
154UH10 010 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Part # XC1132
BDI # 351099
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
175
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
38.1
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
363073
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
350A-2 TL 1 FB
Description
350A-2 TL 1 FB MECHANICAL CLUTCH ; NON-RETURNABLE TORQUE LIMITER
Part # 466003
BDI # 345872
Features
Bore Profile:
Straight | Finished
Inch - Metric:
Inch
Bore - Millimeter:
25.4
Bore - Inch:
1
Other Features:
Easy Set Adjustment | Multiple Torque Adjustment Setting
Global Part Number GPN:
472237
Torque:
Static Torque 25 to 110Lb-ft
Product Name:
Torque Limiter
Product Type:
Friction Facing