MOR MD5021 / AS2545 COMPLETE REDUCER
Description
MORSE INDUSTRIAL MOR MD5021 / AS2545 COMPLETE REDUCER
Part # MOR MD5021 / AS2545 COMPLETE REDUCER
BDI # 15002172
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
87.5
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365185
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.92
133Q56R5
Description
133Q56R5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XB1071
BDI # 350654
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
362883
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.06
25RW-B50 1-LR AS8354
Description
25RW-B50 1-LR AS8354 WORM SPEED REDUCER
Part # ML5492
BDI # 24434670
325Q140LR30
Description
325Q140LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Part # XI1177
BDI # 350921
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
58.3
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN:
365356
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.06