TB SPC475/8 5050
Description
SPC475/8 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC475/8 5050
BDI # 1084579
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
19.079
Outside Diameter - Millimeter:
484.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8
QD 5V2120/8J
Description
QD 5V2120/8J QD SHEAVE ; 5V BELT QD BUSHING
Part # QD 5V2120/8 J
BDI # 1078877
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
J
Number of Grooves:
8
QD 3V600/8SK
Description
QD 3V600/8SK QD SHEAVE ; 3V BELT QD BUSHING
Part # QD 3V600/8 SK
BDI # 1078664
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Outside Diameter - Millimeter:
152.4
Other Features:
QD Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
8
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.95
Outside Diameter - Millimeter:
176.53
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
8
TB SPC450/8 5050
Description
SPC450/8 TB V BELT SHEAVE ; TAPER BUSH V GRV
Part # TB SPC450/8 5050
BDI # 1084574
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
18.094
Outside Diameter - Millimeter:
459.6
Other Features:
Taper Lock Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
SPC
Bushing Size:
5050
Number of Grooves:
8