E24MDSS51240BT
Description
E24MDSS51240BT WORM GEAR SPEED REDUCER ; E24MDSS 10 DLR 56C 1.50
Part # E24MDSS51240BT
BDI # 975846
Features
Mounting Frame:
56C
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
60.452
Nominal Center Distance - Inch:
2.38
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.88
E17MDSS51160BT
Description
E17MDSS51160BT WORM GEAR SPEED REDUCER ; E17MDSS 10 DLR 56C 1.00
Part # E17MDSS51160BT
BDI # 974172
Features
Mounting Frame:
56C
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Nominal Center Distance - Inch:
1.75
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.5
E13MDNS31000BT
Description
E13MDNS31000BT WORM GEAR SPEED REDUCER ; E13MDNS 10 R 56C
Part # E13MDNS31000BT
BDI # 973699
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.46
E13MDNS41000BT
Description
E13MDNS41000BT WORM GEAR SPEED REDUCER ; E13MDNS 10 L 56C
Part # E13MDNS41000BT
BDI # 973702
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Nominal Center Distance - Inch:
1.33
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
6.46
E35MDNS22000BT
Description
E35MDNS22000BT WORM GEAR SPEED REDUCER ; E35MDNS 10 LR 140TC
Part # E35MDNS22000BT
BDI # 978340
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
218.8
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
88.9
Nominal Center Distance - Inch:
3.5
Other Features:
Single Reduction | Optional Base Mount
Mounting Method:
Direct Mounted
Overall Length - Inch:
11.27