60A53
Description
60A53 ROLLER CHAIN SPROCKET ; 53T 13.090" OD 15/16" BORE 3/4" PITCH
Part # 60A53
BDI # 746646
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.088
Pitch Diameter - Millimeter:
321.564
Mounting Method:
Rough Bore
60B53
Description
60B53 ROLLER CHAIN SPROCKET ; 53T 13.090" OD 15/16" BORE 3/4" PITCH
Part # 60B53
BDI # 746963
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.66
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.088
Pitch Diameter - Millimeter:
321.564
Mounting Method:
Rough Bore