80BS19H-1-15/16
Description
80BS19H-1-15/16 ROLLER CHAIN SPROCKET ; 1" PITCH 19T 6.59" OD 1-15/16" BORE
Part # 80BS19H-1-15/16
BDI # 747659
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
80BS19H-1-1/2
Description
80BS19H-1-1/2 ROLLER CHAIN SPROCKET ; 1" PITCH 19T 6.59" OD 1-1/2" BORE
Part # 80BS19H-1-1/2
BDI # 747656
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.076
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
154.33
Mounting Method:
Finished Bore
40BS19H-1-1/8
Description
40BS19H-1-1/8 ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T 3.300" OD 1-1/8" BORE
Part # 40BS19H-1-1/8
BDI # 744521
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Finished Bore
40B19H
Description
40B19H ROLLER CHAIN SPROCKET ; 19HT 3.300" OD 5/8" BORE 1/2" PITCH
Part # 40B19H
BDI # 744738
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Rough Bore
40QD19-JA
Description
40QD19-JA ROLLER CHAIN SPROCKET ; 1/2" PITCH 19T 3.3" " JA BUSHING
Part # 40QD19-JA
BDI # 744826
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.038
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.292
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
77.16
Mounting Method:
Bushed